This product requires certification to purchase.

120V 16 gal Wet and Dry Shop Vacuum

You last purchased this on
 
RIDGID

120V 16 gal Wet and Dry Shop Vacuum

  • Fast #
  • Part #R62723
  • Item #7910205
  • Manufacturer Part #62723
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

120V 16 gal Wet and Dry Shop Vacuum

  • Fast #
  • Part #R62723
  • Item #7910205
  • Manufacturer Part #62723
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sound Reduction Technology - Scroll Noise Reduction® is a patented feature that provides quiet operation by precisely controlling the flow of air through the vac
  • Accessory storage caddy - Keeps accessories organized and close at hand for easy access
  • Quick release cord-wrap - The cord-wrap not only stores the 20 ft power cord, but has tabs that rotate to quickly release the cord
  • Blowing capacity - blow leaves from walkways or decks and debris from job sites, tools, etc
  • Includes - Vacuum, owner's manual, 2 extension wands, 1-7/8 in x 8 ft premium locking pro hose, locking blowing wand, utility nozzle, wet nozzle, car nozzle, and standard filter
  • Sound reduction technology - Scroll Noise Reduction® provides quiet operation by precisely controlling the flow of air through the vac
  • Requires Certification

Documents


Specifications

AMP:
12
Automatic Shut-Off:
No
CFM:
139 ft3/min
Capacity:
16 gal
Color Finish Name:
Grey, Red
Cord Length:
20 ft
Corded Cordless:
Corded
Filter Type:
Cartridge
Horsepower:
6-1/2 hp
Material:
Plastic
Material Type:
Polypropylene
Power Source:
Electric
UL Listed:
Yes
Vacuum Type:
Wet & Dry
Volts:
120V
Watts:
1440 W