This product requires certification to purchase.

120V 16 gal Wet & Dry Vacuum

You last purchased this on
 
RIDGID

120V 16 gal Wet & Dry Vacuum

  • Fast #
  • Part #R50338
  • Item #5147391
  • Manufacturer Part #50338
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

120V 16 gal Wet & Dry Vacuum

  • Fast #
  • Part #R50338
  • Item #5147391
  • Manufacturer Part #50338
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rugged 2-piece polypropylene drum is impact- and corrosion-resistant.
  • The best suction + blowing capacity: the proprietary 6.5 PHP motor delivers maximum performance.
  • Includes: 8-foot hose, 5 cleaning tools, 2 extension wands, on-board accessory holder & filter.
  • The ultra-durable hose won’t pull loose during use.
  • Motor-on-bottom design makes it easy to maneuver, empty and clean the filter.
  • Sturdy Cart, Push Handle and Large Rear Wheels - These features act together to allow the vac to travel easily up/down stairs and over rough terrain.
  • Large Built-in drain - Drain located to lowest point of drum for emptying of water
  • Sound Reduction Technology - Scroll Noise Reduction® provides quiet operation by precisely controlling the flow of air through the vac. Additionally with the motor-on-bottom design, motor noise is hampered.
  • Accessory Caddy - Keeps accessories close by and locked in when emptying.
  • Professional locking hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
No
CFM:
190 ft3/min
Capacity:
16 gal
Color Finish Name:
Black
Cord Length:
20 ft
Corded Cordless:
Corded
Diameter:
2-1/2 in
Horsepower:
6.5 hp
Material:
Plastic
Material Type:
Polypropylene
Power Source:
Electric
UL Listed:
Yes
Vacuum Type:
Wet & Dry
Volts:
120V
Watts:
1440 W
Weight:
36 lb