120V 16 gal Wet & Dry Vacuum
120V 16 gal Wet & Dry Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rugged 2-piece polypropylene drum is impact- and corrosion-resistant.
- The best suction + blowing capacity: the proprietary 2-stage 6.5 PHP motor delivers maximum performance.
- Includes: 10-foot hose, 6 cleaning tools, 2 steel extension wands, on-board accessory holder & filter.
- The ultra-durable hose won’t pull loose during use.
- Qlik Lock® Filter Fastening System allows you to install or remove your filter quickly without tools or fasteners.
- Oversized Drain - Large drain located at the lowest point of the drum for emptying of water.
- Sound reduction technology - Scroll noise reductionist® is a patented feature that provides quiet operation by precisely controlling the flow of air through the vac
- Accessory Storage Bag - Keeps accessories organized and close by for easy access
- Cord-Wrap/Large Handle - Large carry handle provides an area for the storage of the 25’ power cord.
- Professional locking hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose
Specifications
- AMP:
- 11.5
- Automatic Shut-Off:
- No
- CFM:
- 105 ft3/min
- Capacity:
- 16 gal
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Diameter:
- 1-7/8 in
- Horsepower:
- 11.5 hp
- Material:
- Plastic
- Material Type:
- Polypropylene
- Power Source:
- Electric
- UL Listed:
- Yes
- Vacuum Type:
- Wet & Dry
- Volts:
- 120V
- Watts:
- 1380 W
- Weight:
- 36.35 lb