120V Charger for 54HT32 12V Lithium Battery
120V Charger for 54HT32 12V Lithium Battery
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 12V Advanced Lithium Battery Charger for 2.5Ah 12V RIDGID Advanced Lithium Batteries
- Charge time for 12V Advanced Lithium 2.5Ah is 40 minutes.
- Built-in LED indicators for battery charge status and temperature monitoring.
- Passive convection cooling (no fan) design to prevent over-heating.
- 12V Advanced Lithium 2.5 Battery
- Can deliver over 150 presses per charge on 1-1/4” (22mm) copper fittings.
- Fully charged in 40 minutes
Documents
Specifications
- Battery Size:
- 12V
- Battery Type:
- Lithium
- GSA Approved:
- No
- Tool Type:
- Battery, Battery Charger
- Volts:
- 120V
- Weight:
- 1.7 lb