This product requires certification to purchase.

125 ft. Drain or Sewer Cleaning Drum Machine

You last purchased this on
 
RIDGID

125 ft. Drain or Sewer Cleaning Drum Machine

  • Fast #
  • Part #R51402
  • Item #794036
  • Manufacturer Part #51402
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

125 ft. Drain or Sewer Cleaning Drum Machine

  • Fast #
  • Part #R51402
  • Item #794036
  • Manufacturer Part #51402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete unit includes: AUTOFEED® controls, 6' Pigtail, and gloves. Cables, cutters and heads sold separately.
  • Corrosion resistant cable drum includes a six foot 5/8-inch diameter pig tail.
  • AUTOFEED® automatically advances and retrieves the cable at up to 20-feet per minute..
  • Induction-style belt motor spins at 200RPMs.
  • Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily.
  • Drum holds 100' (30.5 m) of 3?4" (20 mm) or 125' (35 m) of 5?8" (16 mm) cable and is designed for quick, easy removal.
  • Balanced design gives the machine a lightweight “feel.” Transport wheels ease loading into service truck/van.
  • Equipped with 1/2 HP induction motor.
  • Approved by CSA to CSA and UL Standards (115V only)
  • Includes RIDGID® PVC drain cleaning gloves and operators manual
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
CSA Certified:
Yes
Cable Length (ft):
125 ft
Horsepower:
1/2 hp
RPM:
200
Tool Type:
Drum Machine
UL Listed:
Yes
Volts:
115V
Weight:
113 lb
Width:
21-1/2 in