13 in. Foot Switch Assembly
13 in. Foot Switch Assembly
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Foot switch assembly For use with K-375, K-3800, and K-40 drain cleaning machines
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-375R, K-3800, K-400, K-400, K-40B
- Height:
- 2 in
- Length:
- 13 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Foot Switch Assembly
- UL Listed:
- No
- Weight:
- 0.5 lb
- Width:
- 7 in