14 x 2 in. Pipe Wrench
14 x 2 in. Pipe Wrench
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The RIDGID Aluminum Rapid Grip is a quick one-handed operation and 35% lighter than cast iron models, makes your jobs move faster. Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
- Spring-loaded jaw design provides rapid ratcheting action
- Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip
- Nearly 35 percent lighter than comparable cast iron models of the same size
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Grey
- Handle Material:
- Aluminum
- Length:
- 14 in
- Material:
- Alloy Steel
- Maximum Capacity:
- 2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Tool Type:
- Pipe Wrench
- Weight:
- 2.1 lb