This product requires certification to purchase.

15 ft. 1-1/4 in. Cable

You last purchased this on
 
RIDGID

15 ft. 1-1/4 in. Cable

  • Fast #
  • Part #R62295
  • Item #233610
  • Manufacturer Part #62295
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

15 ft. 1-1/4 in. Cable

  • Fast #
  • Part #R62295
  • Item #233610
  • Manufacturer Part #62295
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 44
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 1/4" Diameter
  • 15' Length
  • Extra Flexible Wind Sectional Cable
  • Requires Certification

Specifications

Application:
Commercial, Residential
Diameter:
1-1/4 in
Fits Pipe Size:
1/2 in
Length:
15 ft
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Cable
Weight:
16 lb