This product requires certification to purchase.

150 ft Electric Drain Cleaner

You last purchased this on
 
RIDGID

150 ft Electric Drain Cleaner

  • Fast #
  • Part #R59562
  • Item #392887
  • Manufacturer Part #59562
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

150 ft Electric Drain Cleaner

  • Fast #
  • Part #R59562
  • Item #392887
  • Manufacturer Part #59562
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete unit includes: AUTOFEED® controls, 3/4-inch pigtail to accommodate cable (sold separately), 9-piece blade/cutter set, toolbox and gloves.
  • AUTOFEED® automatically advances and retrieves the cable at up to 22-feet per minute.
  • Drum holds up to 125-feet of 3?4-inch cable or 150-feet of 5?8-inch cable to clean lines up to 250-feet.
  • Audible and visual signals for the operator.
  • Belt Driven 4/10 HP motor spins at 200 RPMs.
  • Main and inner drums won’t rust, split or dent – ever. Cleans easily for professional appearance. Main drum holds up to 100' (30.5 m) of 3?4" (20 mm) cable, or 125' (38 m) of 5?8" (16 mm) cable.
  • Handles adjust to desired height to ensure balanced transport
  • Two position stair climber eases transport and loading – to eliminate extra cost for loading wheels.
  • Narrow profile lets the machine to fit through bathroom doors.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
Autofeed Cable:
2-way
Cable Length (ft):
150 ft
Corded Cordless:
Corded
Fits Pipe Size:
3 in - 10 in
Horsepower:
4/10 hp
Power Source:
Electric
Tool Type:
Drum Machine
UL Listed:
Yes
Volts:
115V
Weight:
150 lb