This product requires certification to purchase.

16 gal Wet & Dry Vacuum

You last purchased this on
 
RIDGID

16 gal Wet & Dry Vacuum

  • Fast #
  • Part #R23743
  • Item #2996089
  • Manufacturer Part #23743
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

16 gal Wet & Dry Vacuum

  • Fast #
  • Part #R23743
  • Item #2996089
  • Manufacturer Part #23743
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extends the life of your filter.
  • Includes 2 collection bags.
  • Fits 12 to 16 gallon RIDGID wet/dry vacs.
  • When the bag is full, toss it in the trash.
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Capacity:
16 gal
Color Finish Name:
Red
Cord Length:
20 ft
Filter Type:
Bag
Tool Type:
Filter
UL Listed:
No
Vacuum Type:
Wet & Dry