18 in Adjustable Wrench
18 in Adjustable Wrench
Frequently Purchased Together
Product Details
Product Details
- Quality - Chrome vanadium steel
- Dependable - Fully supported anti-slip jaw for greater wear resistance and safety for end-users
- Double-Security - Threaded pin and visible stake for adjusting thumbscrew pin for working under extreme conditions
- Standard jaw capacity
- Double-security - Threaded pin and visible stake for adjusting thumbscrew pin for working under extreme conditions
- High-grade alloy steel.
- Forged and heat-treated for durability.
- Jaw scales in SAE and metric for quick adjustment.
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 1-1/2 in
- Jaw Capacity (in):
- 2.125 in
- Length:
- 18-19/100 in
- Material:
- Steel
- Maximum Capacity:
- 2-1/8 in
- Number of Tools Included:
- 1
- Tool Type:
- Wrench
- Weight:
- 5 lb
- Width:
- 4-1/2 in
- WrenchType:
- Adjustable