18 x 2-1/2 in. Pipe Wrench
18 x 2-1/2 in. Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 432-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replaceable, alloy steel jaws maximize gripping strength.
- Aluminum design weighs only 3-3/4 lbs.
- Accommodates pipe up to 2-1/2-inches in diameter.
- Proudly designed and manufactured in Elyria, Ohio.
- Complies with GGG-W65IE, Type II, Class A specifications.
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Grey
- Handle Material:
- Aluminum
- Handle Type:
- I-Beam
- Length:
- 18 in
- Material:
- Alloy Steel
- Maximum Capacity:
- 2-1/2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2-1/2 in
- Tool Type:
- Wrench
- Weight:
- 3 lb