This product requires certification to purchase.

2 - 6 in. Roll Set

You last purchased this on
 
RIDGID

2 - 6 in. Roll Set

  • Fast #
  • Part #R48417
  • Item #375427
  • Manufacturer Part #48417
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

2 - 6 in. Roll Set

  • Fast #
  • Part #R48417
  • Item #375427
  • Manufacturer Part #48417
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Roll Set for 2 in.-6 in. Copper
  • Weight: 10 lb.
  • Accessories
  • Requires Certification

Specifications

Brand Model Compatibility:
918
Number of Tools Included:
1
Pipe Capacity:
2 in - 6 in
Tool Type:
Roll Set
UL Listed:
No
Weight:
10 lb