This product requires certification to purchase.

2 - 6 x 4-1/4 in. Quick Acting Pipe Welding Clamp

You last purchased this on
 
RIDGID

2 - 6 x 4-1/4 in. Quick Acting Pipe Welding Clamp

  • Fast #
  • Part #R57258
  • Item #7637985
  • Manufacturer Part #57258
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

2 - 6 x 4-1/4 in. Quick Acting Pipe Welding Clamp

  • Fast #
  • Part #R57258
  • Item #7637985
  • Manufacturer Part #57258
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick release for fast adjustment and alignment on varying pipe sizes.
  • Integrated carrying handle for easy setup and mobility from pipe to pipe.
  • Size gauge allows adjustment of clamp near the desired pipe size.
  • Heavy-duty steel construction built to withstand rugged job site applications.
  • Spring-loaded winged set screws for precision 3 point alignment.
  • ACME threaded screw transmits ample clamp force.
  • Requires Certification

Specifications

Color Finish Name:
Grey, Red
Diameter:
14 in
Fits Pipe Size:
2 in - 6 in
Height:
12-3/4 in
Length:
4-1/4 in
Material:
Steel
Size:
2 in - 6 in
Tool Type:
Pipe Vise
Weight:
11.25 lb
Width:
8-1/2 in