This product requires certification to purchase.

2-1/2 - 4 in. Die Head Self Open L/Die

You last purchased this on
 
RIDGID

2-1/2 - 4 in. Die Head Self Open L/Die

Brand image
You last purchased this on
 
RIDGID

2-1/2 - 4 in. Die Head Self Open L/Die

  • Fast #
  • Part #R26152
  • Item #371194
  • Manufacturer Part #26152
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Threads Pipe 2-1/2"-4" (65mm-100mm) @ 12 RPM
  • Through die head oiling
  • Requires Certification

Specifications

Application:
Commercial, Residential
Nominal Pipe Size:
2-1/2 in - 4 in
Tool Type:
Pipe Die
Weight:
30 lb



Call for Pricing
Call for Pricing