This product requires certification to purchase.

2-1/2 - 8 in. Pipe Vise

You last purchased this on
 
RIDGID

2-1/2 - 8 in. Pipe Vise

  • Fast #
  • Part #R40230
  • Item #392862
  • Manufacturer Part #40230
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

2-1/2 - 8 in. Pipe Vise

  • Fast #
  • Part #R40230
  • Item #392862
  • Manufacturer Part #40230
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 169
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of durable performance-proven material and designed to resist strain, heat and warping during tacking.
  • Machined swivel nuts and pins, together with special chain screws, give smooth and trouble-free assembling of the vise onto pipe.
  • Elbow pipe welding vise
  • Requires Certification

Specifications

Application:
Commercial, Residential
Material:
Cast Iron
Number of Tools Included:
1
Origin:
Global
Pipe Capacity:
2-1/2 in - 8 in
Tool Type:
Pipe Vise
Weight:
14 lb