2-1/2 in. Cutter
2-1/2 in. Cutter
Frequently Purchased Together
Product Details
Product Details
- For use with the Ridgid® 5/8" and 3/4" cables
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-6200, K-750, K-750R, K-7500
- Fits Pipe Size:
- 5/8 in - 3/4 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutter
- Size:
- 2-1/2 in