2 ft. x 3/4 in. Leader
2 ft. x 3/4 in. Leader
Frequently Purchased Together
Product Details
Product Details
- Designed specifically for Ridgid® cable machines
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-750, K-7500
- Diameter:
- 3/4 in
- Material:
- Steel
- Product Type:
- Leader