This product requires certification to purchase.

2 in. Cutter

RIDGID

2 in. Cutter

  • Fast #
  • Part #R52812
  • Item #376335
  • Manufacturer Part #52812
3.6 out of 5 Customer Rating
Brand image
RIDGID

2 in. Cutter

  • Fast #
  • Part #R52812
  • Item #376335
  • Manufacturer Part #52812
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5959
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Length:
2 in
Material:
Steel
Product Type:
Cutter
Size:
2 in
UPC:
095691528124