2 in. Hole Saw 1 Piece
2 in. Hole Saw 1 Piece
Product Details
Product Details
- Premium M42 High Speed Steel Cutting Edge.
- Tooth Set Design optimized to remove material faster.
- Enhanced Product Life – 2 x’s the life of the old hole saws.
- 1-15/16” (49mm) Cutting Depth.
- Side Slot for Increased Leverage for Fast and Easy Slug Removal.
- Durable .050” side wall (prevents collapsing).
- External coating reduces side wall friction for efficient cutting.
- Note: Use RIDGID® Thread Cutting Oil on all metal except cast iron.
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 2 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hole Cutter