This product requires certification to purchase.

2 in. NPT High Speed Pipe Die

You last purchased this on
 
RIDGID

2 in. NPT High Speed Pipe Die

  • Fast #
  • Part #R37895
  • Item #85784
  • Manufacturer Part #37895
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

2 in. NPT High Speed Pipe Die

  • Fast #
  • Part #R37895
  • Item #85784
  • Manufacturer Part #37895
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dependable, heavy-duty construction
  • Precisely machined for optimal threading performance
  • Made out of a high-speed steel for a long service life
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
12-R
End Connection 1:
NPT
Material:
Alloy Steel
Number of Pieces:
1 Piece
Pipe Capacity:
2 in
Thread Length:
11.5
Tool Type:
Pipe Die