2.0AH 18V Lithium-ion Battery Charger
2.0AH 18V Lithium-ion Battery Charger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Built-in LED indicators for battery charge status and temperature monitoring
- Passive convection cooling (no fan) design to prevent over-heating
- Car charging capability with DC charging cord
- Maximum charge time for 18V Lithium 5.0 Ah is 82 minutes
- Provides protection against short-circuit, over-current and over-discharge protection as well as cell balancing
- Maximize tool uptime with RIDGID's 18V Lithium 5.0 Ah Battery
- 5.0 Ah battery keeps you working on the job even longer
Specifications
- AMP:
- 2.5
- Automatic Shut-Off:
- No
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- ST-305, ST-305R, ST-33Q+, ST-510
- ETL Listed:
- No
- GSA Approved:
- No
- Number of Batteries Charged at Once:
- 1
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Battery, Battery Charger
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 3.73 lb