230V Drain Cleaner K-45-1
230V Drain Cleaner K-45-1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Excellent for small line cleaning. Opens clogged lavatory, sink lines, urinals and tub or shower drains.
- Advanced two-way AUTOFEED® control keeps hands and work area clean – advances & retrieves cable with push of a lever.
- Manual version has a slide-action chuck for quick locking/releasing of cable (Not available in Europe).
- Lightweight, easy-to-use, no setup required.
- Variable speed power unit rotates cable 0-600 RPMs.
- Two-piece twist lock canister with interchangeable inner drum - Makes cable change-out simple; easy to match the right cable for the job.
- Inner drum prevents water leaks and greatly reduces cable flip-over inside the drum.
- Drums won't rust or dent-ever.
- Drum Capacity: 50' of 5?16" (15 m of 8 mm) or 35' of 3?8" (11 m of 10 mm).
- Includes RIDGID® drain cleaning gloves and operator’s manual.
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- 2-way
- Cable Length (ft):
- 50 ft
- Fits Pipe Size:
- 3/4 in - 2-1/2 in
- Length:
- 25 ft
- Tool Type:
- Sink Machine
- Volts:
- 115V
- Weight:
- 27 lb