This product requires certification to purchase.

24 in Adjustable Wrench

You last purchased this on
 
RIDGID

24 in Adjustable Wrench

  • Fast #
  • Part #R86932
  • Item #1773430
  • Manufacturer Part #86932
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

24 in Adjustable Wrench

  • Fast #
  • Part #R86932
  • Item #1773430
  • Manufacturer Part #86932
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quality - Chrome vanadium steel
  • Dependable - Fully supported anti-slip jaw for greater wear resistance and safety for end-users
  • Double-Security - Threaded pin and visible stake for adjusting thumbscrew pin for working under extreme conditions
  • Standard jaw capacity
  • Double-security - Threaded pin and visible stake for adjusting thumbscrew pin for working under extreme conditions
  • High-grade alloy steel.
  • Forged and heat-treated for durability.
  • Jaw scales in SAE and metric for quick adjustment.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
1-1/2 in
Jaw Capacity (in):
2.44 in
Length:
24-9/100 in
Material:
Steel
Maximum Capacity:
2-7/16 in
Number of Tools Included:
1
Tool Type:
Wrench
Weight:
9.25 lb
Width:
5-7/20 in
WrenchType:
Adjustable