24 in. Pipe Wrench Nut for Ridge Tool Wrenches D1334
24 in. Pipe Wrench Nut for Ridge Tool Wrenches D1334
Frequently Purchased Together
Product Details
Product Details
- Replacement pipe wrench nut
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- D1334, E-924, E-24 and 824
- Length:
- 24 in
- Pipe Capacity:
- 3 in
- Product Type:
- Nut