25 ft. Drain Cleaning Cable with Auger
25 ft. Drain Cleaning Cable with Auger
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5/16" Diameter
- 25' Length
- Inner Core Drum Cable With Drop Head Auger
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 25 ft
- Diameter:
- 5/16 in
- Height:
- 5/16 in
- Length:
- 25 ft
- Material:
- Steel
- Pipe Capacity:
- 5/16 in
- Tool Type:
- Drain Cleaning Cable with Auger
- Weight:
- 4 lb