3/4 in. Pipe Wrench
3/4 in. Pipe Wrench
Frequently Purchased Together
Product Details
Product Details
- Replaceable, alloy steel jaws maximize gripping strength.
- Easy-to-hold I-beam handle design.
- Accommodates pipe up to 3/4-inch in diameter.
- Manufactured using U.S. steel in Elyria, Ohio.
- Complies with GGG-W65IE, Type II, Class A specifications.
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Red
- Handle Material:
- Cast Iron
- Handle Type:
- I-Beam
- Length:
- 6 in
- Material:
- Alloy Steel
- Maximum Capacity:
- 3/4 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/4 in
- Tool Type:
- Wrench
- Weight:
- 1/2 lb