3/8 in. Adapter
3/8 in. Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed specifically for Ridgid® sectional machines
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K50
- Diameter:
- 3/8 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Fitting Sizes:
- 3/8 in
- Length:
- 35 ft
- Product Type:
- Cable Adapter
- Size:
- 3/8 in x 35 ft
- UPC:
- 095691592651
- Weight:
- 13 lb