This product requires certification to purchase.

3 in. Cutter

You last purchased this on
 
RIDGID

3 in. Cutter

Brand image
You last purchased this on
 
RIDGID

3 in. Cutter

  • Fast #
  • Part #R92485
  • Item #370067
  • Manufacturer Part #92485
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed specifically for Ridgid® cable machines
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
K-6200, K-750, K-7500, K750R
Diameter:
3 in
Length:
3 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Cutter



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com