3 in. Cutter
3 in. Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed specifically for Ridgid® cable machines
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-750, K-7500
- Diameter:
- 3 in
- Length:
- 3 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutter