This product requires certification to purchase.

3 in. Cutter

You last purchased this on
 
RIDGID

3 in. Cutter

Brand image
You last purchased this on
 
RIDGID

3 in. Cutter

  • Fast #
  • Part #R92540
  • Item #370077
  • Manufacturer Part #92540
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replacement Blade for 5/8" (16mm) and 3/4" (20MM) Cables.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Length:
3 in
Material:
Steel
Size:
3 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com