This product requires certification to purchase.

3 x 24 in. Aluminum End Pipe Wrench

You last purchased this on
 
RIDGID

3 x 24 in. Aluminum End Pipe Wrench

Brand image
You last purchased this on
 
RIDGID

3 x 24 in. Aluminum End Pipe Wrench

  • Fast #
  • Part #R90127
  • Item #1584240
  • Manufacturer Part #90127
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Angled handle for better leverage in tight spaces.
  • Aluminum design weighs only 5 lbs.
  • Accommodates pipe up to 3-inches in diameter.
  • Replaceable, alloy steel jaws maximize gripping strength.
  • Proudly designed and manufactured in Elyria, Ohio.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Length:
24 in
Material:
Aluminum
Maximum Capacity:
3 in
Pipe Capacity:
3 in
Tool Type:
Wrench
Weight:
5 lb


Call for Pricing
Call for Pricing