This product requires certification to purchase.

3/4 - 2 in. Tapping Machine RT3422 NPT Set

You last purchased this on
 
RIDGID

3/4 - 2 in. Tapping Machine RT3422 NPT Set

  • Fast #
  • Part #R75992
  • Item #835908
  • Manufacturer Part #75992
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

3/4 - 2 in. Tapping Machine RT3422 NPT Set

  • Fast #
  • Part #R75992
  • Item #835908
  • Manufacturer Part #75992
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design is great for tight quarters and awkward locations
  • Heavy-duty corrosion-resistant materials for lifelong performance
  • Independent cutter feed gives the operator total control of the cutter feed rotation
  • Taps a variety of materials including steel, cast iron, ductile iron and plastic pipe
  • Built-in bleed valve allows for easy purge of chips
  • Versatility. The RT3422 is capable of tapping mains of water up to 500 psig and steam, air and natural gas up to 150 psig
  • Coupon retaining bits exclusive pilot bits give you the confidence that the coupon will not be dropped in the pipe, preventing medium contamination or possible damage of downstream equipment
  • 14 in cutter travel
  • Saddle, welded nipple, Weld-O-Let®, Thread-O-Let® mounting
  • Hand ratchet, air ratchet, right angle drill activation
  • Requires Certification

Recommended Accessories


Specifications

Application:
Commercial, Residential
End Connection 1:
MNPT
Length:
21 in
Number of Tools Included:
1
Pipe Capacity:
3/4 in - 2 in
Pressure - Maximum:
500 psig
Tap Size:
2-3/4 in
Thread Length:
2
Tool Type:
Tapping Tool
UL Listed:
No
Weight:
53 lb