34 x 36 in. Pipe Stand
34 x 36 in. Pipe Stand
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Feed screw allows you to quickly adjust the rollers to hold different pipe diameters.
- Rollers center pipe and allow for easy rotation, yet can be locked to prohibit additional movement
- Ideal for most threading, roll grooving and welding applications.
- Constructed out of tubular steel for years of dependable service.
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Red
- Height:
- 34 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Origin:
- Global
- Pipe Capacity:
- 36 in
- Tool Stand Type:
- Pipe Stand
- Weight:
- 30 lb
- Work Load Limit:
- 2500 lb