This product requires certification to purchase.

35 ft Drum Cable

You last purchased this on
 
RIDGID

35 ft Drum Cable

  • Fast #
  • Part #R96037
  • Item #1881965
  • Manufacturer Part #96037
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

35 ft Drum Cable

  • Fast #
  • Part #R96037
  • Item #1881965
  • Manufacturer Part #96037
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 319
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Length includes male adapter
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Cable Length (ft):
35 ft
Diameter:
3/8 in
Tool Type:
Drum Cable
Weight:
8-1/2 lb