4 ft. Auger
4 ft. Auger
-
Pick Up: 0 Available in Rockdale, IL - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Drop Head Auger
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- No
- Cable Length (ft):
- 4 ft
- Corded Cordless:
- Cordless
- Length:
- 4 in
- Material:
- Steel
- Power Source:
- Manual
- Tool Type:
- Auger