This product requires certification to purchase.

4 in. Cutter

You last purchased this on
 
RIDGID

4 in. Cutter

  • Fast #
  • Part #R92525
  • Item #370074
  • Manufacturer Part #92525
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

4 in. Cutter

  • Fast #
  • Part #R92525
  • Item #370074
  • Manufacturer Part #92525
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed specifically for Ridgid® cable machines
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-6200, K-750, K-7500, K-750R
Diameter:
4 in
Fits Pipe Size:
5/8 in - 3/4 in
Length:
4 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Double Cutter
Size:
4 in