4 in. Cutter
4 in. Cutter
Frequently Purchased Together
Product Details
Product Details
- Fits 7/8 in sectional cable
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-60SP
- Fits Pipe Size:
- 7/8 in
- Length:
- 4 in
- Material:
- Steel
- Product Type:
- Sharktooth Cutter
- Size:
- 4 in