This product requires certification to purchase.

3/8 in. Tube Bender

You last purchased this on
 
RIDGID

406 Series 3/8 in. Tube Bender

  • Fast #
  • Part #R36097
  • Item #119710
  • Manufacturer Part #36097
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

406 Series 3/8 in. Tube Bender

  • Fast #
  • Part #R36097
  • Item #119710
  • Manufacturer Part #36097
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 690
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For 3/8-inch diameter tubing with a wall thickness less than or equal to 0.06-inches (1.5 mm).
  • Creates bends up to 180º.
  • Delivers a bend radius of 15/16-inches.
  • Made of ductile iron for long-term durability.
  • Backed by the RIDGID Lifetime Warranty.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
406 Series
Color Finish Name:
Black
Handle Length (in):
12 in
Handle Type:
Cushion Grip
Length:
16 in
Material:
Steel
Pipe Capacity:
3/8 in
Tool Type:
Bender
Weight:
2 lb