1/2 in. Tube Bender
408 Series 1/2 in. Tube Bender
Frequently Purchased Together
Product Details
Product Details
- For ½-inch diameter tubing with a wall thickness less than or equal to 0.06-inches (1.5 mm).
- Creates bends up to 180º.
- Delivers a bend radius of 1-1/2-inches.
- Made of ductile iron for long-term durability.
- Backed by the RIDGID Lifetime Warranty.
Specifications
- Application:
- Commercial, Residential
- Collection:
- 408 Series
- Color Finish Name:
- Black
- Handle Type:
- Cushion Grip
- Length:
- 21-5/8 in
- Pipe Capacity:
- 1/2 in
- Tool Type:
- Bender
- Weight:
- 5 lb