5/16 600 Instrument Tubing Bender
5/16 600 Instrument Tubing Bender
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The stainless steel specialist!
- High quality bending performance for stainless steel and other hard tubing such as steel and titanium.
- Two-stage design allows for in-place bending from 90 ° to 180 ° without ever crossing handles. Lock/unlock with a half turn rotation of the bending handle.
- Extra long 16" (40 cm) handles increase leverage and roll dies in the bending form reduce force needed.
- Vise clamp built into bending form for extra stability.
- Inch and metric sizes.
Specifications
- Application:
- Commercial, Residential
- Material:
- Stainless Steel
- Tool Type:
- Bender
- Weight:
- 4 lb