5/8 in. Geared Ratchet Tube Bender
5/8 in. Geared Ratchet Tube Bender
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High-geared mechanical ratios bend steel, stainless and hard copper tubing.
- Produce uniform bends up to 180°.
- Made of aluminum alloy for long-term durability.
- Backed by the RIDGID Lifetime Warranty.
Specifications
- Application:
- Commercial, Residential
- Material:
- Cast Aluminum
- Pipe Capacity:
- 5/8 in
- Tool Type:
- Bender
- Weight:
- 7 lb