5/8 in. Machine with Power Fee
5/8 in. Machine with Power Fee
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Complete unit includes: AUTOFEED® controls, 5/8-inch pigtail to accommodate cable (sold separately), 9-piece blade/cutter set, toolbox and gloves.
- AUTOFEED® automatically advances and retrieves the cable at up to 22-feet per minute.
- Drum holds up to 125-feet of 3?4-inch cable or 150-feet of 5?8-inch cable to clean lines up to 250-feet.
- Belt driven 4/10 HP motor spins at 200 RPMs.
- Inner-drum and ball bearing distributor arm work with motor and gearbox system to reduce chance of cable flip-over inside the drum.
- Main and inner drums won’t rust, split or dent – ever. Cleans easily for professional appearance. Main drum holds up to 100' (30.5 m) of 3?4" (20 mm) cable, or 125' (38 m) of 5?8" (16 mm) cable.
- Powerful AUTOFEED® mechanism has grease fittings and an open design for easy maintenance. It advances and retrieves cable up to 22' (6.7 m) per minute.
- Two position stair climber eases transport and loading – to eliminate extra cost for loading wheels.
- Narrow profile lets the machine to fit through bathroom doors.
- Handles adjust to desired height to ensure balanced transport.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 5/8 in
- Tool Type:
- Drum Machine
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 149 lb
- Width:
- 28-1/4 in