This product requires certification to purchase.

5 ft. Pipe Patch Air Push Rod

You last purchased this on
 
RIDGID

5 ft. Pipe Patch Air Push Rod

  • Fast #
  • Part #R74773
  • Item #9923398
  • Manufacturer Part #74773?
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

5 ft. Pipe Patch Air Push Rod

  • Fast #
  • Part #R74773
  • Item #9923398
  • Manufacturer Part #74773?
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Navigates the packer through tight bends and transitions
  • Lockable, hexagonal fittings prevent Air Push Rods from disjoining when pushing the Packer down the line
  • Air push rods withstand environmental hazards in the line
  • Hexagonal fittings allow packer to rotate making it easier to push through tight bends and transitions
  • 5 ft increments can be joined together up to 100' (20 total)
  • Compatible with 3 in, 3-4 in & 4-6 in RIDGID pipe patch packers
  • Requires Certification

Specifications

Length:
5 in
Maximum Capacity:
6 in
Pipe Capacity:
3 in - 6 in
Pressure - Maximum:
217 psi
Tool Type:
Rod