This product requires certification to purchase.

5 in. Swage Tool

You last purchased this on
 
RIDGID

5 in. Swage Tool

  • Fast #
  • Part #R52435
  • Item #376296
  • Manufacturer Part #52435
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

5 in. Swage Tool

  • Fast #
  • Part #R52435
  • Item #376296
  • Manufacturer Part #52435
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • RIDGID® Swaging Tools are quality-made and zinc-plated for accuracy and durability.
  • Set of four tools is packaged in handy vinyl pouch.
  • Designed for copper, aluminum or brass tubing.
  • Inch and metric sizes.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Length:
5 in
Number of Pieces:
1 Piece
Pipe Capacity:
1/2 in
Tool Type:
Swaging Tool
Weight:
5 oz