50 ft. Drain Cleaning Drum Machine
50 ft. Drain Cleaning Drum Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A powerful, easy to transport, versatile machine for cleaning indoor drains. Requires minimal set-up to clean sink lines, floor drains and roof vents.
- Rugged, corrosion-resistant molded cable drum won’t dent or rust. The drum tilt adjusts for proper cable feed angle. Inner-drum guards against cable flip-over inside the drum.
- Cable drum quick-release and built-in hand-holds allow easy cable change and transport.
- Maximum drum capacity is 100' (30,5 m) of 3?8" (10 mm) or 90' (27 m) of 1?2" (12 mm)continuous length cable
- 3?8" (10 mm) cable best for 1 1?2" (40 mm) to 3" (75 mm) lines up to 100' (30,5 m)
- 1?2" (12 mm) cable best for 2" (50 mm) to 4" (110 mm) lines up to 90' (27 m)
- Ideal for cleaning through 3/4" to 1-1/2" sink traps
- Ideal for cleaning through 3/4" (20 mm) to 1 1/2" (40 mm) sink traps
- Powerful 1/10 HP universal motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Cable Length (ft):
- 50 ft
- Horsepower:
- 1/12 hp
- RPM:
- 240
- Tool Type:
- Drum Machine
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 65 lb