This product requires certification to purchase.

50 ft. x 3/8 in. Drain Cleaning Drum Machine

You last purchased this on
 
RIDGID

50 ft. x 3/8 in. Drain Cleaning Drum Machine

  • Fast #
  • Part #R26993
  • Item #3317659
  • Manufacturer Part #26993
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RIDGID

50 ft. x 3/8 in. Drain Cleaning Drum Machine

  • Fast #
  • Part #R26993
  • Item #3317659
  • Manufacturer Part #26993
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3/8" (10 mm) cable best for 1 1/2" to 3" (40 mm to 75 mm) lines.
  • 1/2" (12 mm) cable best for 3" to 4" (50 mm to 110 mm) lines.
  • Integrated Transport Cart - Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs.
  • Retractable Handle - high-handle height during transport.
  • Cable Control System - causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered.
  • "Solid Core” Cable - uses tough 3?8" (10 mm) or 1?2" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
  • AUTOFEED® Control - offered as an accessory, this patented, automatic cable feed powers cable in and out of the drain. Reverse the direction of the AUTOFEED and the cable feeds back into the drum.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cable Length (ft):
50 ft
Fits Pipe Size:
3/8 in
Length:
21 in
Tool Type:
Drum Machine
UL Listed:
No
Volts:
115V
Weight:
60 lb