This product requires certification to purchase.

52 x 12 in. Pipe Stand

You last purchased this on
 
RIDGID

52 x 12 in. Pipe Stand

Brand image
You last purchased this on
 
RIDGID

52 x 12 in. Pipe Stand

  • Fast #
  • Part #R56662
  • Item #376936
  • Manufacturer Part #56662
4.3 out of 5 Customer Rating
12 in. Pipe Stand

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for most threading, roll grooving and welding applications.
  • Locking ring allows for quick height adjustment
  • Unique fine height adjustment handle is angle for easy access and carrying
  • Add on the RIDGID Ball Transfer Head to make it easier to rotate or slide pipe.
  • Heavy duty construction for years of dependable service.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Height:
52 in
Material:
Metal
Origin:
Domestic
Pipe Capacity:
12 in
Tool Stand Type:
Pipe Stand
Tool Type:
Pipe Stand
Weight:
23 lb


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing