5AH 18V Lithium-ion Battery
5AH 18V Lithium-ion Battery
Frequently Purchased Together
Product Details
Product Details
- Built-in LED indicators for battery charge status and temperature monitoring
- Passive convection cooling (no fan) design to prevent over-heating
- Car charging capability with DC charging cord
- Maximize tool uptime with RIDGID's 18V Lithium 5.0 Ah Battery
- 5.0 Ah battery keeps you working on the job even longer
- Can deliver more than 500 presses per charge (0.5" Cu)
Specifications
- AMP:
- 5
- Automatic Shut-Off:
- No
- Battery Size:
- 5AH
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- ST-305, ST-305R, ST-33Q+, ST-510
- Depth:
- 4-43/50 in
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 32-1/2 in
- Length:
- 4-43/50 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Battery, Battery Charger
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 1.59 lb
- Width:
- 3-3/50 in