This product requires certification to purchase.

6 Ft. Closet Auger With Bulb Head K6

This product has been replaced by

RIDGID Zinc Plated Toilet Cleaner Auger
RIDGID Toilet Cleaner 6 ft. Auger
Manufacturer Part #56658
You last purchased this on
 
RIDGID

6 Ft. Closet Auger With Bulb Head K6

  • Fast #
  • Part #R59797
  • Item #392707
  • Manufacturer Part #59797
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

RIDGID Zinc Plated Toilet Cleaner Auger
RIDGID Toilet Cleaner 6 ft. Auger
Manufacturer Part #56658
RIDGID

6 Ft. Closet Auger With Bulb Head K6

  • Fast #
  • Part #R59797
  • Item #392707
  • Manufacturer Part #59797
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable, kink-resistant, 1/2" compression-wrapped inner core cable
  • Negotiate water-conserving toilets
  • Vinyl guard protects porcelain
  • K-6 models telescope for additional reach
  • Provides fast and safe clearing of toilet obstructions
  • Large, ergonomically designed handles
  • Full lifetime warranty against material defects and workmanship
  • Drain Cable Type: Bulb Head
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Autofeed Cable:
No
Cable Length (ft):
6 ft
Corded Cordless:
Cordless
Length:
6 ft
Power Source:
Manual
Tool Type:
Toilet Auger